- Standard Particulate Filter
- P33 Series
- 102 SCFM
- Operating Pressure 0 to 150 psig
- with Polycarbonate Bowl w/ Bowl Guard and Manual Drain
features
- High efficiency 5 micron element standard
- Excellent water removal efficiency
- Robust but lightweight aluminum construction
- One-hand operation for easy element cartridge removal
- Positive bayonet latch to ensure correct and safe fitting
| Drain Type | Manual Drain |
| Bowl Capacity | 2.8 oz |
| Overall Length | 8.400 in |
| Temperature Range [Max] | 125 °F |
| Port Type | NPT |
| Seal Material | Nitrile |
| Element Micron Rating | 5 µm |
| Operating Pressure Range | 0 to 150 psig |
| Bowl Type | Polycarbonate Bowl w/ Bowl Guard |
| Body Material | Aluminum |
| Flow | 102.00 SCFM |
| Body Size | 2.9 in |
| Distance to Remove Bowl | 2 in |
| Filter Type | Particulate |
| Port Size | 3/4 NPT |
| Series | Standard Series |
| Port NPT | 3/4 in |
| Weight | 1.25 LB |

