- P33 Particle Filter Element
- 5µ
features
- Replacement coalescing filter element rating: 0.01 micron
| Accessory Type | Particle Filter Element |
| Element Micron Rating | 5 µm |
| Size Designation | Standard |
| Series | Standard Series |
| Component | Filter |
| Weight | 0.08 LB |
| Accessory Type | Particle Filter Element |
| Element Micron Rating | 5 µm |
| Size Designation | Standard |
| Series | Standard Series |
| Component | Filter |
| Weight | 0.08 LB |