- Brass Check Valve
- 1/8 NPTF Port
- 3 gal/min
- Poppet Check
- Soft Seal Seat
| Port Size | 1/8 |
| Rated Flow | 3 gal/min |
| Body Material | Brass |
| Seal Material | Buna-N |
| Pressure [Max] | 2000 psi |
| Valve Type | Poppet Check |
| Seat Type | Soft Seal |
| Cracking Pressure | 5 psi |
| Port Type | NPTF |
| Weight | 0.1 LB |

