- Steel Check Valve
- SAE-6 Port
- 5 gal/min
- Poppet Check
- Soft Seal Seat
| Cracking Pressure | 5 psi |
| Pressure [Max] | 5000 psi |
| Rated Flow | 5 gal/min |
| Valve Type | Poppet Check |
| Seal Material | Buna-N |
| Seat Type | Soft Seal |
| Port Type | SAE |
| Port Size | SAE-6 |
| Body Material | Steel |
| Weight | 0.5 LB |

