- Steel Check Valve
- 1/2 NPTF Port
- 15 gal/min
- Poppet Check
- Soft Seal Seat
| Seal Material | Buna-N |
| Body Material | Steel |
| Seat Type | Soft Seal |
| Valve Type | Poppet Check |
| Port Size | 1/2 |
| Pressure [Max] | 5000 psi |
| Cracking Pressure | 5 psi |
| Port Type | NPTF |
| Rated Flow | 15 gal/min |
| Weight | 1.0 LB |

