Series PC*K Pressure Compensated Flow Control Valve
SAE-10 Port
Steel
8 gal/min
Non-Adjustable
description
Series PCK pressure compensated flow control valves are designed to regulate flow at a selected rate, within 5%, regardless of fluctuations in inlet and outlet pressure
features
Available with reverse flow check
Flow precision within ±5% of full flow
Port Type
SAE
Seal Material
Fluorocarbon
Adjustment Type
Non-Adjustable
Rated Flow
8 gal/min
Body Material
Steel
Reverse Flow Check
w/Reverse Flow Check
Pressure [Max]
3000 psi
Port Size
SAE-10
Overall Height
2 in
Operating Temperature [Max]
250 °F
Overall Length
4.94 in
Operating Temperature [Min]
-40 °F
Weight
3.2 LB
We're here for you
with Service Centers across the country - We have your back