Series PC*K Pressure Compensated Flow Control Valve
1/2 NPTF Port
Steel
6 gal/min
Non-Adjustable
description
Series PCK pressure compensated flow control valves are designed to regulate flow at a selected rate, within 5%, regardless of fluctuations in inlet and outlet pressure
features
Available with reverse flow check
Flow precision within ±5% of full flow
Adjustment Type
Non-Adjustable
Rated Flow
6 gal/min
Overall Length
4.94 in
Pressure [Max]
3000 psi
Body Material
Steel
Port Type
NPTF
Operating Temperature [Min]
-40 °F
Operating Temperature [Max]
250 °F
Overall Height
2 in
Reverse Flow Check
w/Reverse Flow Check
Seal Material
Buna-N
Port Size
1/2
Weight
3.2 LB
We're here for you
with Service Centers across the country - We have your back