Series PC*K Pressure Compensated Flow Control Valve
3/4 NPTF Port
Steel
8 gal/min
Non-Adjustable
description
Series PCK pressure compensated flow control valves are designed to regulate flow at a selected rate, within 5%, regardless of fluctuations in inlet and outlet pressure
features
Available with reverse flow check
Flow precision within ±5% of full flow
Operating Temperature [Max]
250 °F
Overall Height
2.5 in
Port Size
3/4
Seal Material
Buna-N
Rated Flow
8 gal/min
Overall Length
5.88 in
Adjustment Type
Non-Adjustable
Reverse Flow Check
w/o Reverse Flow Check
Body Material
Steel
Port Type
NPTF
Pressure [Max]
3000 psi
Operating Temperature [Min]
-40 °F
Weight
3.3 LB
We're here for you
with Service Centers across the country - We have your back