Skip to content Skip to navigation menu
Series PC*K Pressure Compensated Flow Control Valve

PCK1220S-14.0

Series PC*K Pressure Compensated Flow Control Valve
Item #104233045
  • Series PC*K Pressure Compensated Flow Control Valve
  • SAE-12 Port
  • Steel
  • 14 gal/min
  • Non-Adjustable
  • Nitrile Seals
  • w/o Reverse Flow Check
+ Show More + Show Less
Series PC*K Pressure Compensated Flow Control Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PC*K Pressure Compensated Flow Control Valve
  • SAE-12 Port
  • Steel
  • 14 gal/min
  • Non-Adjustable

description

  • Series PCK pressure compensated flow control valves are designed to regulate flow at a selected rate, within 5%, regardless of fluctuations in inlet and outlet pressure

features

  • Available with reverse flow check
  • Flow precision within ±5% of full flow
Rated Flow 14 gal/min
Port Type SAE
Operating Temperature [Min] -40 °F
Pressure [Max] 3000 psi
Adjustment Type Non-Adjustable
Operating Temperature [Max] 250 °F
Body Material Steel
Port Size SAE-12
Seal Material Buna-N
Reverse Flow Check w/o Reverse Flow Check
Overall Length 5.88 in
Overall Height 2.5 in
Weight 3.3 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison