- Brass Flow Control
- Standard Adjustment
- 3/4 NPTF
- Nitrile Seals
- N/A
| Body Material | Brass |
| Pressure [Max] | 2000 psi |
| Flow (Free) | N/A |
| Port Size | 3/4 |
| Flow (Controlled) | N/A |
| Adjustment | Standard |
| Adjustment Type | Knob |
| Seal Material | Buna-N |
| Cracking Pressure | 5 psi |
| Port Type | NPTF |
| Weight | 2.6 LB |

