- Stainless Steel Flow Control
- Standard Adjustment
- 1/8 NPTF
- Nitrile Seals
- 3.1 gal/min
| Rated Flow | 3.1 gal/min |
| Seal Material | Buna-N |
| Pressure [Max] | 5000 psi |
| Adjustment Type | Knob |
| Cracking Pressure | 5 psi |
| Flow (Free) | 3.1 gal/min |
| Body Material | Stainless Steel |
| Port Size | 1/8 |
| Port Type | NPTF |
| Flow (Controlled) | 2 gal/min |
| Adjustment | Standard |
| Weight | 0.15 LB |

