- Steel Flow Control
- Standard Adjustment
- 3/8 NPTF
- Fluorocarbon Seals
- 11.2 gal/min
| Adjustment Type | Knob |
| Flow (Free) | 11.2 gal/min |
| Seal Material | Fluorocarbon |
| Flow (Controlled) | 6.5 gal/min |
| Cracking Pressure | 5 psi |
| Pressure [Max] | 5000 psi |
| Body Material | Steel |
| Port Type | NPTF |
| Port Size | 3/8 |
| Rated Flow | 11.2 gal/min |
| Adjustment | Standard |
| Weight | 1.0 LB |

