Skip to content Skip to navigation menu
Parker Hannifin Corp.PFTF-40-SIE-G1

PFTF-40-SIE-G1

PFTF Series Flat Vacuum Cup Assembly
Item #102047514
  • PFTF Series Silicone ESD Flat Vacuum Cup
  • 40 mm Cup Diameter
  • Vacuum Port: 4 mm Tube
  • 1/8 BSPP Female Mounting Thread
  • Color: Black w/Red Dot
Parker Hannifin Corp.PFTF-40-SIE-G1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PFTF Series Silicone ESD Flat Vacuum Cup
  • 40 mm Cup Diameter
  • Vacuum Port: 4 mm Tube
  • 1/8 BSPP Female Mounting Thread
  • Color: Black w/Red Dot

description

  • Simple female connection for low profile positions secured to a plate or bracket.
Cup Style Flat
Operating Temperature [Min] -60 °C
Cup Color Black w/Red Dot
Vacuum Port Type Tube
Mounting Thread Type Female
Cup Dia. 40 mm
Series PFTF Series
Operating Temperature [Max] 250 °C
Cup Material Silicone ESD
Vacuum Port 4 mm
Mounting Thread 1/8 BSPP
Weight 0.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison