Skip to content Skip to navigation menu
Parker Hannifin Corp.PN200B4-V

PN200B4-V

Series PN ParTrol Valve
Item #104242513
  • Needle Valve
  • Brass
  • 1/8 NPTF
  • Fine Adjustment, Knob
  • Fluorocarbon Seals
  • 2 gal/min
+ Show More + Show Less
Parker Hannifin Corp.PN200B4-V
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Needle Valve
  • Brass
  • 1/8 NPTF
  • Fine Adjustment, Knob
  • Fluorocarbon Seals
Seal Material Fluorocarbon
Port Size 1/8
Pressure [Max] 2000 psi
Rated Flow 2 gal/min
Port Type NPTF
Adjustment Type Knob
Adjustment Fine
Body Material Brass
Weight 0.3 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison