- Needle Valve
- Stainless Steel
- 1/4 NPTF
- Fine Adjustment, Knob
- Nitrile Seals
| Body Material | Stainless Steel |
| Port Size | 1/4 |
| Rated Flow | 4 gal/min |
| Port Type | NPTF |
| Adjustment | Fine |
| Pressure [Max] | 5000 psi |
| Adjustment Type | Knob |
| Seal Material | Buna-N |
| Weight | 0.5 LB |
| Body Material | Stainless Steel |
| Port Size | 1/4 |
| Rated Flow | 4 gal/min |
| Port Type | NPTF |
| Adjustment | Fine |
| Pressure [Max] | 5000 psi |
| Adjustment Type | Knob |
| Seal Material | Buna-N |
| Weight | 0.5 LB |