- Series PPCCM ParTrol Valve
- 3/8 NPSF Port
- Aluminum
- 10 gal/min
- Knob Adjustment
description
- The ParTrol line of adjustable, pressure-compensated flow controls, Series PPCCM, are pressure compensated through their entire flow range. Due to the design, this product exhibits outstanding reverse flow characteristics. A unique piston design prevents piston over-travel for more sensitive regulating response while permitting check valve action for almost wide open reverse flow. The body and adjustable know are anodized aluminum and are available in a wide range of port sizes. This features a large adjusting knob with a locking setscrew common to other products throughout the ParTrol product line.
features
- Calibration scale - simplifies flow setting
- Locking setscrew eliminates variations in flow settings due to vibration or accidental movement
- Inscribed flow reference ring - assist in duplicating previous settings
- Aluminum piston stop controls pressure surges by limiting piston movement
- Piston pressure grooves eliminates binding by equalizing pressure on piston walls
- Special retaining ring - prevents piston over-travel under reverse flow conditions
| Rated Flow | 10 gal/min |
| Port Size | 3/8 |
| Adjustment Type | Knob |
| Reverse Flow Check | w/o Reverse Flow Check |
| Overall Length | 4.22 in |
| Port Type | NPSF |
| Body Material | Aluminum |
| Seal Material | Buna-N |
| Overall Height | 3.24 in |
| Pressure [Max] | 3000 psi |
| Weight | 1.3 LB |

