- F3 Series 4-Way Valve Subbase
- Side Port, 1/4" NPT
- 6" Leads
| Series | F3 Series |
| Electrical | 6 in Leads |
| Subbase/Manifold | Subbase |
| Female Port Size | 1/4 |
| Port Size | 1/4 |
| Wiring Options | None |
| Port Location | Side Port |
| Port Type | NPT |
| Kit Includes | 1 Subplate, Bolts and Gasket |
| Function | 4-Way |
| Weight | 2.0 LB |

