- F3 Series 4-Way Valve Subbase
- Bottom / Side Port, 1/4" NPT
- Terminal Block
| Electrical | Terminal Block |
| Female Port Size | 1/4 |
| Port Type | NPT |
| Function | 4-Way |
| Subbase/Manifold | Subbase |
| Port Location | Bottom/Side Port |
| Kit Includes | 1 Subplate, Bolts and Gasket |
| Series | F3 Series |
| Wiring Options | None |
| Port Size | 1/4 |
| Weight | 2.0 LB |

