- F3 Series 4-Way Valve Manifold
- End Port, 1/4" BSPP
- Terminal Block
| Electrical | Terminal Block |
| Port Location | End Port |
| Port Size | 1/4 |
| Wiring Options | None |
| Female Port Size | 1/4 |
| Subbase/Manifold | Manifold |
| Function | 4-Way |
| Port Type | BSPP |
| Series | F3 Series |
| Kit Includes | N/A |
| Weight | 3.0 LB |

