Skip to content Skip to navigation menu
Parker Hannifin Corp.PS3511660BP

PS3511660BP

Manifold Kit
Item #103339479
  • F5 Series 4-Way Valve Manifold
  • Bottom / End Port, 3/8" BSPP
Parker Hannifin Corp.PS3511660BP
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • F5 Series 4-Way Valve Manifold
  • Bottom / End Port, 3/8" BSPP
Electrical None
Kit Includes N/A
Wiring Options None
Female Port Size 3/8
Port Size 3/8
Port Location Bottom/End Port
Function 4-Way
Port Type BSPP
Subbase/Manifold Manifold
Series F5 Series
Weight 2.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison