
- Flush, Non-Locking Override
- 24 VDC
- Use With Parker F Series
description
- Coils are exact replacements for Parker valves. Select valve series and voltage to fit the application. Order connectors separately..
Use With | Parker F Series |
Voltage Rating | 24 VAC |
Coil Style | Flush, Non-Locking Override |
Weight | 2.0 LB |
