- F6 Series 4-Way Valve Subbase
- Side Port, 1/2" NPT
- 4-Pin M12 Micro Connector in Base
- Ford Wiring
| Series | F6 Series |
| Port Type | NPT |
| Female Port Size | 1/2 |
| Port Size | 1/2 |
| Kit Includes | 1 Subplate, Bolts and Gasket |
| Electrical | 4-Pin M12 Micro Connector in Base |
| Wiring Options | Ford |
| Subbase/Manifold | Subbase |
| Port Location | Side Port |
| Function | 4-Way |
| Weight | 2.0 LB |

