- F6 Series 4-Way Valve Manifold
- End Port, 3/8" NPT
- Circuit Board, Double Address
| Subbase/Manifold | Manifold |
| Female Port Size | 3/8 |
| Port Location | End Port |
| Wiring Options | None |
| Electrical | Circuit Board, Double Address |
| Series | F6 Series |
| Port Size | 3/8 |
| Function | 4-Way |
| Port Type | NPT |
| Kit Includes | N/A |
| Weight | 3.0 LB |

