- F6 Series 4-Way Valve Manifold
- Bottom / End Port, 1/2" NPT
- Circuit Board, Double Address
| Port Type | NPT |
| Port Size | 1/2 |
| Subbase/Manifold | Manifold |
| Port Location | Bottom/End Port |
| Wiring Options | None |
| Kit Includes | N/A |
| Function | 4-Way |
| Series | F6 Series |
| Female Port Size | 1/2 |
| Electrical | Circuit Board, Double Address |
| Weight | 3.0 LB |

