- F7 Series 4-Way Valve Subbase
- Side Port, 1/2" NPT
- Terminal Block
| Female Port Size | 1/2 |
| Wiring Options | None |
| Subbase/Manifold | Subbase |
| Port Type | NPT |
| Series | F7 Series |
| Electrical | Terminal Block |
| Port Location | Side Port |
| Function | 4-Way |
| Kit Includes | 1 Subplate, Bolts and Gasket |
| Port Size | 1/2 |
| Weight | 4.6 LB |

