- F7 Series 4-Way Valve Manifold
- End Port, 1/2" NPT
- Terminal Block
| Female Port Size | 1/2 |
| Port Type | NPT |
| Wiring Options | None |
| Series | F7 Series |
| Function | 4-Way |
| Port Size | 1/2 |
| Electrical | Terminal Block |
| Kit Includes | N/A |
| Subbase/Manifold | Manifold |
| Port Location | End Port |
| Weight | 5.5 LB |

