- End Plate Kit for Use w/Parker DX3 (ISO 5599-1) or H3 Series
- 1" NPT Port Size
description
- Order one set per manifold stack..
| Kit Includes | 2 End Plates, Gaskets, Screws |
| Height | 4.130 in |
| Port Type | NPT |
| Port Size | 1 |
| Length | 11.610 in |
| Use With | H3 ISO, DX3 (ISO 5599-1) |
| Series | DX3 (Size 3) |
| Width | 1.300 in |
| Weight | 6.0 LB |

