- DX1/H1 ISO 5599-1 Series Manifold
- 3/8 NPT Bottom / End Port
description
- Stackable subbase sections are ganged together to create clean-looking, multiple-valve manifolds. End plates are used to close the ends and provide common air supply and exhaust connections. Certain valve series also consolidate electrical connections. Stackable subbases provide maximum flexibility when building a valve manifold because 3 and 4-way valves can be mixed on the manifold, and sections (valves) can be added or removed at any time to adapt to changing production requirements. Subbase-mounted valves save time and money because they can be changed without disturbing piping or hard electrical wiring. Order subbase sections, as required, and one set of end plates per manifold. Order end plate kits separately..
| Port Location | Bottom/End Port |
| Port Type | NPT |
| Port Size | 3/8 |
| Female Port Size | 3/8 |
| Function | 4-Way |
| Length | 7.170 in |
| Wiring Options | None |
| Series | H1 ISO Size 1, DX1 ISO Size 1 |
| Electrical | None |
| Subbase/Manifold | Manifold |
| Height | 2.650 in |
| Kit Includes | 2 Pipe Plugs |
| Weight | 2.0 LB |

