- H1 ISO 5599-2 Series Manifold
- 1/4 BSPP Bottom / End Port
- Terminal Block
| Port Size | 1/4 |
| Function | 4-Way |
| Female Port Size | 1/4 |
| Wiring Options | None |
| Port Type | BSPP |
| Kit Includes | 2 Pipe Plugs |
| Port Location | Bottom/End Port |
| Subbase/Manifold | Manifold |
| Series | H1 ISO 5599-2 |
| Electrical | Terminal Block |
| Weight | 2.0 LB |

