- DX2/H2 ISO 5599-1 Series Manifold
- 1/2 NPT End Port
| Series | DX2 (ISO 5599-1) |
| Electrical | None |
| Subbase/Manifold | Manifold |
| Port Size | 1/2 |
| Port Type | NPT |
| Kit Includes | N/A |
| Wiring Options | None |
| Female Port Size | 1/2 |
| Port Location | End Port |
| Function | 4-Way |
| Weight | 3.0 LB |

