- End Plate Kit for H2 ISO Series
- 3/4 NPT
description
- Generic end plates are pictured for reference. Actual parts may differ to match the application.
- Order one set per manifold stack.
| Use With | H2 ISO Size 2 |
| Series | DX2 (Size 2) |
| Width | 3.350 in |
| Port Size | 3/4 |
| Height | 1.180 in |
| Length | 9.410 in |
| Port Type | NPT |
| Weight | 1.0 LB |

