Stackable subbase sections are ganged together to create clean-looking, multiple-valve manifolds. End plates are used to close the ends and provide common air supply and exhaust connections. Certain valve series also consolidate electrical connections. Stackable subbases provide maximum flexibility when building a valve manifold because 3 and 4-way valves can be mixed on the manifold, and sections (valves) can be added or removed at any time to adapt to changing production requirements. Subbase-mounted valves save time and money because they can be changed without disturbing piping or hard electrical wiring. Order subbase sections, as required, and one set of end plates per manifold. Order end plate kits separately..
Series
H4 ISO 5599-2
Length
9.070 in
Port Type
NPT
Kit Includes
1 Manifold, Bolts and Gasket
Female Port Size
3/4
Subbase/Manifold
Manifold
Port Size
3/4
Port Location
Bottom/End Port
Wiring Options
None
Electrical
6 in Leads
Function
4-Way
Height
3.240 in
Weight
6.0 LB
We're here for you
with Service Centers across the country - We have your back