Double Address Circuit Board for Parker HA (ISO 15407-2) Valves
description
Stackable subbase sections are ganged together to create clean-looking, multiple-valve manifolds. End plates are used to close the ends and provide common air supply and exhaust connections. Certain valve series also consolidate electrical connections. Stackable subbases provide maximum flexibility when building a valve manifold because 3 and 4-way valves can be mixed on the manifold, and sections (valves) can be added or removed at any time to adapt to changing production requirements. Subbase-mounted valves save time and money because they can be changed without disturbing piping or hard electrical wiring. Order subbase sections, as required, and one set of end plates per manifold. Order end plate kits separately..
Subbase/Manifold
Manifold
Female Port Size
1/4
Port Size
1/4
Wiring Options
None
Port Type
NPT
Kit Includes
1 Manifold, Bolts and Gasket
Length
4.880 in
Electrical
Double Address Circuit Board
Function
4-Way
Height
1.280 in
Port Location
End Port & Bottom Port
Series
HA ISO 15407-2
Weight
1.67 LB
We're here for you
with Service Centers across the country - We have your back