- End Plate Kit for HA ISO Series
- 3/8 NPT
- 16-Point Terminal Strip
description
- Order one set per manifold stack..
- Generic end plates are pictured for reference. Actual parts may differ to match the application.
| Width | 4.170 in |
| Length | 5.980 in |
| Port Type | NPT |
| Height | 2.310 in |
| Use With | HA 26 mm, HB 18 mm |
| Port Size | 3/8 |
| Weight | 1.0 LB |

