Skip to content Skip to navigation menu
End Plate Kit for H ISO Series DIN Valve (Non Plug-in)

PSHU31L010P

End Plate Kit for H ISO Series DIN Valve (Non Plug-in)
Item #116431015
End Plate Kit for H ISO Series DIN Valve (Non Plug-in)
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Generic end plates are pictured for reference. Actual parts may differ to match the application.
  • Order one set per manifold stack.
Port Type NPT
Port Size 3/8 NPT, No Ports
Series H1 ISO Size 1, H2 ISO Size 2, DX1 ISO Size 1, DX2 ISO Size 2
Weight 6.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison