- B3 Series
- 11 Station
- 4-Way Subbase, End Port
- 1/4 in Tube Cylinder Ports
- NPT Port Type
| Port Size | 1/8, 1/4 |
| Manifold Type | 4-Way Subbase, End Port |
| Series | B3 Series |
| Manifold Design | Manifold Only |
| No. of Stations | 11 |
| Kit Includes | Manifold Only, Bolts & Gasket Come w/ Subbase Valve |
| Cylinder Port | 1/4 |
| Pilot | External |
| Port Type | NPT |
| Weight | 5.0 LB |

