Skip to content Skip to navigation menu
Parker Hannifin Corp.PTR152-180P-RB22M

PTR152-180P-RB22M

PTR Series Pneumatic Rack & Pinion Rotary Actuator
Item #102900937
  • Double Rack
  • 1 1/2" Bore
  • Inch Shaft, Male Keyed
  • 180° Rotation
  • Rear Flange Mounting
  • 1/4" NPT Port at Location 2
  • Nitrile Seals
  • Flow Control, Both Rotations
  • w/Magnetic Piston Ring
+ Show More + Show Less
Parker Hannifin Corp.PTR152-180P-RB22M
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Rack
  • 1 1/2" Bore
  • Inch Shaft, Male Keyed
  • 180° Rotation
  • Rear Flange Mounting

description

  • The PTR series will provide superior performance in pneumatic applications. Combining innovation with proven actuator technology and NFPA cylinder construction yields a rotary actuator that will provide millions of trouble-free cycles.

features

  • Wear-Tech® pistons and seals eliminate metal-to-metal contact and ensure long life
  • Chrome alloy steel pinion and rack
  • Low friction ball bearings

options

  • Integral air/oil option
  • Built-in shock absorber
  • Electrical position sensors
Port Flow Control Flow Control, Both Rotations
Cylinder Bore Size 1.5 in
Port Location 2 - Top & Bottom
Shaft Style Inch Shaft, Male Keyed
Stroke Adjusters None
Port Type NPT
Operating Temperature [Max] 180 °F
Mounting Rear Flange
Operating Temperature [Min] 0 °F
Operating Pressure [Max] 250 psi
Port Size 1/4
Cushions Noncushioned
Configuration Double Rack
Filtration Requirement 40 Micron Filtered, Dry Air
Degrees Rotation 180 °
Seal Material Buna-N
Weight 12.38 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison