Skip to content Skip to navigation menu
Parker Hannifin Corp.PTR156-1803F-AC21

PTR156-1803F-AC21

PTR Series Pneumatic Rack & Pinion Rotary Actuator
Item #102974100
  • Air/Oil Operation
  • 1 1/2" Bore
  • Inch Shaft, Double Male Keyed
  • 180° Rotation
  • Standard Mounting
  • 1/4" NPT Port at Location 1
  • Nitrile Seals
  • Cushioned, Both Rotations
  • Stroke Adjusters 0-30° Both Rotations
+ Show More + Show Less
Parker Hannifin Corp.PTR156-1803F-AC21
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Air/Oil Operation
  • 1 1/2" Bore
  • Inch Shaft, Double Male Keyed
  • 180° Rotation
  • Standard Mounting

description

  • The PTR series will provide superior performance in pneumatic applications. Combining innovation with proven actuator technology and NFPA cylinder construction yields a rotary actuator that will provide millions of trouble-free cycles.

features

  • Chrome alloy steel pinion and rack
  • Low friction ball bearings
  • Wear-Tech® pistons and seals eliminate metal-to-metal contact and ensure long life

options

  • Integral air/oil option
  • Built-in shock absorber
  • Electrical position sensors
Stroke Adjusters 0-30° Both Rotations
Configuration Air/Oil Operation
Operating Pressure [Max] 250 psi
Operating Temperature [Max] 180 °F
Mounting Standard
Port Flow Control None
Cylinder Bore Size 1.5 in
Port Size 1/4
Port Location 1 - Front Side (Standard)
Degrees Rotation 180 °
Seal Material Buna-N
Shaft Style Inch Shaft, Double Male Keyed
Operating Temperature [Min] 0 °F
Port Type NPT
Filtration Requirement 40 Micron Filtered, Dry Air
Cushions Cushioned, Both Rotations
Weight 20.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison