Skip to content Skip to navigation menu
Parker Hannifin Corp.PTR156-360F-AB21L

PTR156-360F-AB21L

PTR Series Pneumatic Rack & Pinion Rotary Actuator
Item #102865079
  • Air/Oil Operation
  • 1 1/2" Bore
  • Inch Shaft, Male Keyed
  • 360° Rotation
  • Standard Mounting
  • 1/4" NPT Port at Location 1
  • Nitrile Seals
  • Stroke Adjusters 0-30° Both Rotations
  • Air/Oil Cushion & Flow Adjustment at Location 1
+ Show More + Show Less
Parker Hannifin Corp.PTR156-360F-AB21L
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Air/Oil Operation
  • 1 1/2" Bore
  • Inch Shaft, Male Keyed
  • 360° Rotation
  • Standard Mounting

description

  • The PTR series will provide superior performance in pneumatic applications. Combining innovation with proven actuator technology and NFPA cylinder construction yields a rotary actuator that will provide millions of trouble-free cycles.

features

  • Wear-Tech® pistons and seals eliminate metal-to-metal contact and ensure long life
  • Chrome alloy steel pinion and rack
  • Low friction ball bearings

options

  • Integral air/oil option
  • Built-in shock absorber
  • Electrical position sensors
Operating Pressure [Max] 250 psi
Port Type NPT
Stroke Adjusters 0-30° Both Rotations
Port Size 1/4
Configuration Air/Oil Operation
Mounting Standard
Port Flow Control None
Shaft Style Inch Shaft, Male Keyed
Degrees Rotation 360 °
Cushions Noncushioned
Filtration Requirement 40 Micron Filtered, Dry Air
Operating Temperature [Max] 180 °F
Seal Material Buna-N
Operating Temperature [Min] 0 °F
Cylinder Bore Size 1.5 in
Port Location 1 - Front Side (Standard)
Weight 20.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison