Skip to content Skip to navigation menu
Parker Hannifin Corp.PTR207-180L-AB23CS

PTR207-180L-AB23CS

PTR Series Pneumatic Rack & Pinion Rotary Actuator
Item #104004563
  • Anti-Backlash
  • 2" Bore
  • Inch Shaft, Male Keyed
  • 180° Rotation
  • Standard Mounting
  • 1/4" NPT Port at Location 3
  • Nitrile Seals
  • Shock/Stroke Adjust Both Rotations
  • w/Shaft Seal Cover
+ Show More + Show Less
Parker Hannifin Corp.PTR207-180L-AB23CS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Anti-Backlash
  • 2" Bore
  • Inch Shaft, Male Keyed
  • 180° Rotation
  • Standard Mounting

description

  • The PTR series will provide superior performance in pneumatic applications. Combining innovation with proven actuator technology and NFPA cylinder construction yields a rotary actuator that will provide millions of trouble-free cycles.

features

  • Wear-Tech® pistons and seals eliminate metal-to-metal contact and ensure long life
  • Chrome alloy steel pinion and rack
  • Low friction ball bearings

options

  • Integral air/oil option
  • Built-in shock absorber
  • Electrical position sensors
Cylinder Bore Size 2 in
Port Location 3 - Rear Side
Port Flow Control None
Cushions Noncushioned
Filtration Requirement 40 Micron Filtered, Dry Air
Stroke Adjusters Shock/Stroke Adjust Both Rotations
Configuration Anti-Backlash
Shaft Style Inch Shaft, Male Keyed
Operating Temperature [Min] 0 °F
Operating Pressure [Max] 250 psi
Mounting Standard
Degrees Rotation 180 °
Operating Temperature [Max] 180 °F
Seal Material Buna-N
Port Size 1/4
Port Type NPT
Weight 35.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison