The PTR series will provide superior performance in pneumatic applications. Combining innovation with proven actuator technology and NFPA cylinder construction yields a rotary actuator that will provide millions of trouble-free cycles.
features
Wear-Tech® pistons and seals eliminate metal-to-metal contact and ensure long life
Chrome alloy steel pinion and rack
Low friction ball bearings
options
Integral air/oil option
Built-in shock absorber
Electrical position sensors
Configuration
Single Rack
Stroke Adjusters
None
Cushions
Noncushioned
Port Type
NPT
Filtration Requirement
40 Micron Filtered, Dry Air
Mounting
Standard
Cylinder Bore Size
3.25 in
Operating Temperature [Max]
180 °F
Operating Temperature [Min]
0 °F
Port Flow Control
None
Seal Material
Buna-N
Port Location
2 - Top & Bottom
Operating Pressure [Max]
250 psi
Port Size
3/8
Degrees Rotation
100 °
Shaft Style
Inch Shaft, Female Keyed
Weight
49.0 LB
We're here for you
with Service Centers across the country - We have your back