Skip to content Skip to navigation menu
Parker Hannifin Corp.PTR321-1803F-AB23M

PTR321-1803F-AB23M

PTR Series Pneumatic Rack & Pinion Rotary Actuator
Item #102861962
  • Single Rack
  • 3 1/4" Bore
  • Inch Shaft, Male Keyed
  • 180° Rotation
  • Standard Mounting
  • 3/8" NPT Port at Location 3
  • Nitrile Seals
  • Cushioned, Both Rotations
  • Stroke Adjusters 0-30° Both Rotations
  • w/Magnetic Piston Ring
+ Show More + Show Less
Parker Hannifin Corp.PTR321-1803F-AB23M
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Rack
  • 3 1/4" Bore
  • Inch Shaft, Male Keyed
  • 180° Rotation
  • Standard Mounting

description

  • The PTR series will provide superior performance in pneumatic applications. Combining innovation with proven actuator technology and NFPA cylinder construction yields a rotary actuator that will provide millions of trouble-free cycles.

features

  • Wear-Tech® pistons and seals eliminate metal-to-metal contact and ensure long life
  • Chrome alloy steel pinion and rack
  • Low friction ball bearings

options

  • Integral air/oil option
  • Built-in shock absorber
  • Electrical position sensors
Cushions Cushioned, Both Rotations
Configuration Single Rack
Filtration Requirement 40 Micron Filtered, Dry Air
Mounting Standard
Operating Temperature [Min] 0 °F
Operating Pressure [Max] 250 psi
Shaft Style Inch Shaft, Male Keyed
Cylinder Bore Size 3.25 in
Stroke Adjusters 0-30° Both Rotations
Degrees Rotation 180 °
Port Flow Control None
Port Type NPT
Operating Temperature [Max] 180 °F
Port Size 3/8
Seal Material Buna-N
Port Location 3 - Rear Side
Weight 46.63 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison