Skip to content Skip to navigation menu
Parker Hannifin Corp.PTR321-1803P-AB22

PTR321-1803P-AB22

PTR Series Pneumatic Rack & Pinion Rotary Actuator
Item #102917272
  • Single Rack
  • 3 1/4" Bore
  • Inch Shaft, Male Keyed
  • 180° Rotation
  • Standard Mounting
  • 3/8" NPT Port at Location 2
  • Nitrile Seals
  • Cushioned, Both Rotations
  • Flow Control, Both Rotations
+ Show More + Show Less
Parker Hannifin Corp.PTR321-1803P-AB22
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Rack
  • 3 1/4" Bore
  • Inch Shaft, Male Keyed
  • 180° Rotation
  • Standard Mounting

description

  • The PTR series will provide superior performance in pneumatic applications. Combining innovation with proven actuator technology and NFPA cylinder construction yields a rotary actuator that will provide millions of trouble-free cycles.

features

  • Wear-Tech® pistons and seals eliminate metal-to-metal contact and ensure long life
  • Chrome alloy steel pinion and rack
  • Low friction ball bearings

options

  • Integral air/oil option
  • Built-in shock absorber
  • Electrical position sensors
Operating Temperature [Max] 180 °F
Filtration Requirement 40 Micron Filtered, Dry Air
Port Type NPT
Operating Pressure [Max] 250 psi
Port Location 2 - Top & Bottom
Shaft Style Inch Shaft, Male Keyed
Stroke Adjusters None
Mounting Standard
Degrees Rotation 180 °
Cushions Cushioned, Both Rotations
Cylinder Bore Size 3.25 in
Port Flow Control Flow Control, Both Rotations
Port Size 3/8
Configuration Single Rack
Seal Material Buna-N
Operating Temperature [Min] 0 °F
Weight 46.63 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison