Skip to content Skip to navigation menu
Parker Hannifin Corp.PTR322-0903FP-AR22

PTR322-0903FP-AR22

PTR Series Pneumatic Rack & Pinion Rotary Actuator
Item #102877345
  • Double Rack
  • 3 1/4" Bore
  • Preload Keyway
  • 90° Rotation
  • Standard Mounting
  • 3/8" NPT Port at Location 2
  • Nitrile Seals
  • Cushioned, Both Rotations
  • Flow Control, Both Rotations
  • Stroke Adjusters 0-30° Both Rotations
+ Show More + Show Less
Parker Hannifin Corp.PTR322-0903FP-AR22
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Rack
  • 3 1/4" Bore
  • Preload Keyway
  • 90° Rotation
  • Standard Mounting

description

  • The PTR series will provide superior performance in pneumatic applications. Combining innovation with proven actuator technology and NFPA cylinder construction yields a rotary actuator that will provide millions of trouble-free cycles.

features

  • Wear-Tech® pistons and seals eliminate metal-to-metal contact and ensure long life
  • Chrome alloy steel pinion and rack
  • Low friction ball bearings

options

  • Integral air/oil option
  • Built-in shock absorber
  • Electrical position sensors
Cylinder Bore Size 3.25 in
Configuration Double Rack
Port Size 3/8
Stroke Adjusters 0-30° Both Rotations
Operating Temperature [Min] 0 °F
Filtration Requirement 40 Micron Filtered, Dry Air
Seal Material Buna-N
Shaft Style Preload Keyway
Port Location 2 - Top & Bottom
Operating Pressure [Max] 250 psi
Degrees Rotation 90 °
Cushions Cushioned, Both Rotations
Operating Temperature [Max] 180 °F
Mounting Standard
Port Type NPT
Port Flow Control Flow Control, Both Rotations
Weight 61.88 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison