Parker Hannifin Corp.
S0051
Skinner Valve™ 7000 Series General-Purpose Three-Way Direct Acting Solenoid Valve
Item #101849679
- Series 7000 3-Way Normally Closed Direct Acting Solenoid Valve
- 0.17 CV Flow
- 1/8" NPT
- 430F Stainless Steel Body
- 110/50 - 120/60
compliances
- 0
caution
- This product is extremely flammable
- Read and observe the special warning on the label
- Do not apply while equipment is energized
options
- Class F Coils, 18 in Leads
| Cv Flow | 0.17 |
| Seal Material | Buna-N |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Function | 3-Way |
| Family Name Code | 5 |
| Family Name | Round Body Stainless Steel Valves |
| Mechanical Options | Exhaust Adapter Nut |
| Watt Rating | 10 W |
| Valve Function | General Purpose |
| Solenoid Enclosure | NEMA 4X |
| Function Code | 3 |
| Coil Construction | 1/2 in NPT Conduit, 10 Watt Class F, NEMA 4X |
| Connection Size Code | 1 |
| Coil Wattage Code | None |
| Operating Temperature [Max] | 150 °F |
| Coil Insulation | Class F |
| Coil Construction Code | C1 |
| Body Material Code | S |
| Options Code | 11 |
| Body Material | 430F Stainless Steel |
| Coil Termination | 1/2 in Conduit |
| Connection Size | 1/8 |
| Series | 7000 |
| Enclosure Type Code | N0 |
| Flow Pattern | Normally Closed |
| Coil Insulation Code | None |
| Orifice Size | 3/32 in |
| Compatible Fluids | Air, Inert Gas, Water, Hydraulic Fluids, Petroleum Products |
| Mechanical Options Code | J1 |
| Solenoid Enclosure Code | None |
| Voltage Code | P3 |
| Actuation | Direct Acting |
| Connection Type | NPT |
| Flow Pattern Code | 1 |
| Valve Type | N/A |
| Coil Style | Integrated |
| Seal Material Code | N |
| Model No. | 71315SN1KNJ1N0C111P3 |
| Actuation Code | 1 |
| Connection Type Code | N |
| Operating Pressure Differential [Min] | 0 psi |
| Operating Pressure Differential [Max] | 125 psi |
| Coil Termination Code | None |
| Orifice Size Code | K |
| Enclosure Type | Nut & Washer |
| Weight | 0.5 LB |
