Skip to content Skip to navigation menu
Parker Hannifin Corp.S0101

S0101

Skinner Valve™ 7000 Series General-Purpose Three-Way Direct Acting Solenoid Valve
Item #101850561
  • Series 7000 3-Way Normally Open Direct Acting Solenoid Valve
  • 0.1 CV Flow
  • 1/4" NPT
  • 430F Stainless Steel Body
  • 110/50 - 120/60
  • Nitrile Seals
  • 1/2" NPT Conduit, 10 Watt Class F, NEMA 4X
  • Exhaust Adapter Nut
+ Show More + Show Less
Parker Hannifin Corp.S0101
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 7000 3-Way Normally Open Direct Acting Solenoid Valve
  • 0.1 CV Flow
  • 1/4" NPT
  • 430F Stainless Steel Body
  • 110/50 - 120/60

compliances

  • 0

caution

  • Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
  • Some chemicals can cause damage
  • Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
  • Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types

options

  • Class F Coils, 18 in Leads
Mechanical Options Code J1
Coil Termination 1/2 in Conduit
Mechanical Options Exhaust Adapter Nut
Coil Termination Code None
Coil Insulation Code None
Body Material Code S
Valve Function General Purpose
Family Name Code 5
Coil Construction 1/2 in NPT Conduit, 10 Watt Class F, NEMA 4X
Actuation Direct Acting
Voltage Code P3
Voltage Rating 110 VAC, 50 Hz, 120 VAC, 60 Hz
Compatible Fluids Air, Inert Gas, Water, Hydraulic Fluids, Petroleum Products
Coil Insulation Class F
Enclosure Type Nut & Washer
Operating Pressure Differential [Min] 0 psi
Orifice Size Code E
Body Material 430F Stainless Steel
Solenoid Enclosure NEMA 4X
Solenoid Enclosure Code None
Enclosure Type Code N0
Series 7000
Model No. 71395SN2ENJ1N0C111P3
Seal Material Code N
Orifice Size 3/64 in
Coil Wattage Code None
Cv Flow 0.1
Connection Type NPT
Connection Type Code N
Flow Pattern Code 9
Options Code 11
Seal Material Buna-N
Connection Size 1/4
Coil Style Integrated
Coil Construction Code C1
Flow Pattern Normally Open
Actuation Code 1
Operating Temperature [Max] 150 °F
Operating Pressure Differential [Max] 250 psi
Watt Rating 10 W
Function 3-Way
Function Code 3
Valve Type N/A
Family Name Round Body Stainless Steel Valves
Connection Size Code 2
Weight 0.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison