Skip to content Skip to navigation menu
Skinner Valve™ 7000 Series General-Purpose Two-Way Direct Lift & Pilot Operated Solenoid Valve

S0192

Skinner Valve™ 7000 Series General-Purpose Two-Way Direct Lift & Pilot Operated Solenoid Valve
Item #101851898
  • Series 7000 2-Way Normally Closed Direct Lift Solenoid Valve
  • 5 CV Flow
  • 3/4" NPT
  • Brass Body
  • 110/50 - 120/60
  • Nitrile Seals
  • 1/2" NPT Conduit, 10 Watt Class F, NEMA 4X
+ Show More + Show Less
Skinner Valve™ 7000 Series General-Purpose Two-Way Direct Lift & Pilot Operated Solenoid Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 7000 2-Way Normally Closed Direct Lift Solenoid Valve
  • 5 CV Flow
  • 3/4" NPT
  • Brass Body
  • 110/50 - 120/60

compliances

  • 0

caution

  • Ideal for use with filters and lubricators
  • Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
  • Some chemicals can cause damage
  • Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
  • Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
  • Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact

options

  • Class F Coils, 18 in Leads
Family Name Pilot Operated Diaphragm Valves
Flow Pattern Code 1
Solenoid Enclosure Code None
Coil Construction Code C1
Family Name Code 8
Model No. 72218BN5VN00N0C111P3
Enclosure Type Code N0
Function 2-Way
Actuation Code 2
Seal Material Code N
Mechanical Options Code 00
Coil Construction 1/2 in NPT Conduit, 10 Watt Class F, NEMA 4X
Operating Pressure Differential [Min] 0 psi
Body Material Code B
Orifice Size Code V
Voltage Code P3
Connection Size 3/4
Mechanical Options None
Coil Style Integrated
Valve Function General Purpose
Cv Flow 5
Watt Rating 10 W
Connection Size Code 5
Coil Insulation Code None
Body Material Brass
Valve Type N/A
Connection Type Code N
Actuation Direct Lift
Voltage Rating 110 VAC, 50 Hz, 120 VAC, 60 Hz
Seal Material Buna-N
Coil Termination Code None
Compatible Fluids Air, Inert Gas, Water, Hydraulic Fluids, Petroleum Products
Operating Pressure Differential [Max] 100 psi
Flow Pattern Normally Closed
Operating Temperature [Max] 150 °F
Coil Wattage Code None
Options Code 11
Series 7000
Coil Insulation Class F
Connection Type NPT
Coil Termination 1/2 in Conduit
Solenoid Enclosure NEMA 4X
Orifice Size 3/4 in
Function Code 2
Enclosure Type Nut & Washer
Weight 0.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison