Skip to content Skip to navigation menu
Skinner Valve™ 7000 Series General-Purpose Three-Way Direct Acting Solenoid Valve

S0253

Skinner Valve™ 7000 Series General-Purpose Three-Way Direct Acting Solenoid Valve
Item #101849212
  • Series 7000 3-Way Dual Purpose Direct Acting Solenoid Valve
  • 0.17 CV Flow
  • 1/4" NPT
  • Brass Body
  • 110/50 - 120/60
  • Viton Seals
  • 1/2" NPT Conduit, 10 Watt Class F, NEMA 4X
+ Show More + Show Less
Skinner Valve™ 7000 Series General-Purpose Three-Way Direct Acting Solenoid Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 7000 3-Way Dual Purpose Direct Acting Solenoid Valve
  • 0.17 CV Flow
  • 1/4" NPT
  • Brass Body
  • 110/50 - 120/60

compliances

  • 0

caution

  • Ideal for use with filters and lubricators
  • Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
  • Some chemicals can cause damage
  • Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
  • Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types

options

  • Class F Coils, 18 in Leads
Actuation Code 1
Coil Insulation Code None
Operating Temperature [Max] 150 °F
Valve Type N/A
Connection Type Code N
Body Material Code B
Enclosure Type Nut & Washer
Voltage Code P3
Coil Termination 1/2 in Conduit
Operating Pressure Differential [Max] 100 psi
Series 7000
Flow Pattern Code 3
Operating Pressure Differential [Min] 0 psi
Flow Pattern Multipurpose
Body Material Brass
Coil Construction 1/2 in NPT Conduit, 10 Watt Class F, NEMA 4X
Solenoid Enclosure Code None
Compatible Fluids Air, Inert Gas, Water, Hydraulic Fluids, Petroleum Products
Coil Style Integrated
Voltage Rating 110 VAC, 50 Hz, 120 VAC, 60 Hz
Cv Flow 0.17
Actuation Direct Acting
Enclosure Type Code N0
Connection Size Code 2
Family Name Code T
Family Name 3-Way Valves, All Ports in Body
Mechanical Options Code 00
Coil Wattage Code None
Connection Size 1/4
Function 3-Way
Options Code 11
Coil Construction Code C1
Seal Material Code V
Orifice Size Code J
Watt Rating 10 W
Connection Type NPT
Function Code 3
Coil Termination Code None
Seal Material FKM
Solenoid Enclosure NEMA 4X
Mechanical Options None
Coil Insulation Class F
Orifice Size 5/64 in
Model No. 7133TBN2JV00N0C111P3
Valve Function General Purpose
Weight 0.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison