Skip to content Skip to navigation menu
Skinner Valve™ 7000 Series General-Purpose Two-Way Direct Acting Solenoid Valve

S0436

Skinner Valve™ 7000 Series General-Purpose Two-Way Direct Acting Solenoid Valve
Item #101896351
  • Series 7000 2-Way Normally Closed Direct Acting Solenoid Valve
  • 0.76 CV Flow
  • 1/4" NPT
  • Brass Body
  • 110/50 - 120/60
  • Viton Seals
  • 1/2" NPT Conduit, 10 Watt Class F, NEMA 4X
+ Show More + Show Less
Skinner Valve™ 7000 Series General-Purpose Two-Way Direct Acting Solenoid Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 7000 2-Way Normally Closed Direct Acting Solenoid Valve
  • 0.76 CV Flow
  • 1/4" NPT
  • Brass Body
  • 110/50 - 120/60

compliances

  • 0

caution

  • Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
  • Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
  • Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments

options

  • Class F Coils, 18 in Leads
Coil Wattage Code None
Coil Termination 1/2 in Conduit
Enclosure Type Code N0
Family Name Code K
Orifice Size Code S
Actuation Code 1
Operating Pressure Differential [Max] 80 psi
Function Code 2
Coil Construction 1/2 in NPT Conduit, 10 Watt Class F, NEMA 4X
Body Material Code B
Connection Size Code 2
Actuation Direct Acting
Orifice Size 13/64 in
Connection Type NPT
Solenoid Enclosure NEMA 4X
Flow Pattern Code 1
Operating Pressure Differential [Min] 0 psi
Coil Insulation Class F
Operating Temperature [Max] 150 °F
Enclosure Type Nut & Washer
Coil Construction Code C1
Coil Termination Code None
Body Material Brass
Options Code 11
Compatible Fluids Air, Inert Gas, Water, Hydraulic Fluids, Petroleum Products
Valve Function General Purpose
Mechanical Options None
Model No. 7121KBN2SV00N0C111P3
Family Name Forged Body Brass Valves
Coil Style Integrated
Connection Size 1/4
Watt Rating 10 W
Function 2-Way
Seal Material Code V
Series 7000
Solenoid Enclosure Code None
Connection Type Code N
Valve Type N/A
Cv Flow 0.76
Voltage Code P3
Flow Pattern Normally Closed
Mechanical Options Code 00
Voltage Rating 110 VAC, 50 Hz, 120 VAC, 60 Hz
Seal Material FKM
Coil Insulation Code None
Weight 0.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison