Skip to content Skip to navigation menu
Parker Hannifin Corp.S0456

S0456

Skinner Valve™ 7000 Series General-Purpose Three-Way Direct Acting Solenoid Valve
Item #101851303
  • Series 7000 3-Way Normally Closed Direct Acting Solenoid Valve
  • 0.23 CV Flow
  • 1/4" NPT
  • 430F Stainless Steel Body
  • 110/50 - 120/60
  • Nitrile Seals
  • 1/2" NPT Conduit, 10 Watt Class F, NEMA 4X
+ Show More + Show Less
Parker Hannifin Corp.S0456
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 7000 3-Way Normally Closed Direct Acting Solenoid Valve
  • 0.23 CV Flow
  • 1/4" NPT
  • 430F Stainless Steel Body
  • 110/50 - 120/60

compliances

  • 0

caution

  • Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
  • Some chemicals can cause damage
  • Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
  • Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types

options

  • Class F Coils, 18 in Leads
Coil Construction 1/2 in NPT Conduit, 10 Watt Class F, NEMA 4X
Operating Pressure Differential [Max] 90 psi
Coil Termination Code None
Compatible Fluids Air, Inert Gas, Water, Hydraulic Fluids, Petroleum Products
Body Material 430F Stainless Steel
Series 7000
Mechanical Options Code 00
Coil Wattage Code None
Seal Material Buna-N
Body Material Code S
Actuation Code 1
Actuation Direct Acting
Family Name Code 5
Orifice Size Code M
Solenoid Enclosure Code None
Solenoid Enclosure NEMA 4X
Voltage Code P3
Connection Size Code 2
Enclosure Type Nut & Washer
Model No. 71315SN2MN00N0C111P3
Flow Pattern Normally Closed
Coil Termination 1/2 in Conduit
Operating Temperature [Max] 150 °F
Coil Style Integrated
Connection Type NPT
Function 3-Way
Cv Flow 0.23
Valve Type N/A
Connection Size 1/4
Coil Insulation Code None
Seal Material Code N
Coil Construction Code C1
Options Code 11
Operating Pressure Differential [Min] 0 psi
Connection Type Code N
Watt Rating 10 W
Flow Pattern Code 1
Orifice Size 3/32 in
Family Name Round Body Stainless Steel Valves
Function Code 3
Coil Insulation Class F
Valve Function General Purpose
Voltage Rating 110 VAC, 50 Hz, 120 VAC, 60 Hz
Mechanical Options None
Enclosure Type Code N0
Weight 0.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison